MITUTOYO 905409 DIGIMATIC CABLE FLAT STRAIGHT TYPE


Optional accessory: SPC cable.

References
mitutoyo:905409
rubix:234027
brand logo
brand logo
Technical specifications
UseU-WAVE-T Transmitter
Length13 mm

Product details : MITUTOYO 905409 DIGIMATIC CABLE FLAT STRAIGHT TYPE


These cables are used to connect the Mitutoyo instruments to additional devices with a Digimatic data interface.
Digimatic Cable 2 m

Applications

SPC 2M cable. Correspondence for the following product lines: ABSOLUTE Digimatic comparator of the IDS/IDC type (Series 543) ABSOLUTE Digimatic comparator of the IDU type (Series 575)

Technical specifications


Attributes
UseU-WAVE-T Transmitter
Length13 mm
Show UNSPSC/ECL@SS
£ 41.34 excl. VAT
/ Each
£ 49.61 incl. VAT
  • Usually arrives within 14 working days