Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Data management
Data cable for various measurements
MITUTOYO 959149 DIGIMATIC CABLE STRAIGHT DATA BUTTON
MITUTOYO 959149 DIGIMATIC CABLE STRAIGHT DATA BUTTON
SCP 2M cable with DATA key
References
mitutoyo:
959149
rubix:
234279
Technical specifications
Use
U-WAVE-T Transmitter
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 959149 DIGIMATIC CABLE STRAIGHT DATA BUTTON
These cables are used to connect the Mitutoyo instruments to additional devices with a Digimatic data interface.
Digimatic Connecting Cable 1 m
Applications
Matches with the following products: Digimatic micrometric retainer (Series 164)
Technical specifications
Attributes
Use
U-WAVE-T Transmitter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.77
excl. VAT
/
Each
£
46.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS 5MTR SIGNAL CABLE 6FX80022DC201AF0
PHILEX 27636R CT100 SATELLITE CABLE 100M (L)100 M
MITUTOYO 06AFM380C USB INPUT TOOL DIRECT (DIGIMATIC USB)
MITUTOYO 06AFM380A DIGIMATIC USB DATA CABLE
MITUTOYO 937387 DIGIMATIC CABLE ROUND 6-PIN TYPE
MITUTOYO 905338 DIGIMATIC CABLE FLAT STRAIGHT TYPE
MITUTOYO 905409 DIGIMATIC CABLE FLAT STRAIGHT TYPE
PHOENIXCON 1681143 CABLE MOUNT CONNECTOR 4 CONTACTS M12 SOCKET
A80N 254X1.7X32.0-T41 FLX SPECIAL GRINDING WHEEL
MITUTOYO 264-016-10 DIGIMATIC INPUT TOOL USB
MITUTOYO 06AFM380B USB INPUT TOOL DIRECT (DIGIMATIC USB)
MITUTOYO 06AFM380F USB INPUT TOOL DIRECT (DIGIMATIC USB)
SIEMENS CABLE 6FX50022DC101AF0
MITUTOYO 936937 DIGIMATIC CABLE FLAT 10-PIN TYPE
MITUTOYO 965014 DIGIMATIC CABLE FLAT 10-PIN TYPE