OSBORN WIRE CUP BRUSH 60 X 6MM SHANK 0.3MM 600921


Osborn Wire Cup Brush

References
osborn:0024-600921 (DA0
rubix:060071
brand logo
brand logo
Technical specifications
Use• Ideally Suited For The Removal Of Burrs, Rust And Paint From Larger Surfaces
See all Specifications

Product details : OSBORN WIRE CUP BRUSH 60 X 6MM SHANK 0.3MM 600921


General purpose cup brushes are for use in electric and air tools. They are ideally suited for the removal of burrs, rust and paint from larger surfaces.Shank diameter 6mm

Applications

Ideally suited for the removal of burrs, rust and paint from larger surfaces

Technical specifications


Attributes
Use• Ideally Suited For The Removal Of Burrs, Rust And Paint From Larger Surfaces
Speed5000 rpm
Diameter60 mm
Show UNSPSC/ECL@SS
£ 23.39 excl. VAT
/ Each
£ 28.07 incl. VAT
  • Usually arrives within 14 working days