Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 103-145-10 200-225 MM MICROMETER
MITUTOYO 103-145-10 200-225 MM MICROMETER
Outside Micrometer
References
mitutoyo:
103-145-10
rubix:
262A7202
ean:
4946368215013
Technical specifications
Measuring range, minimum
200
mm
Measuring range, maximum
225
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 103-145-10 200-225 MM MICROMETER
Strengths
•Hammertone-green, baked-enamel finished frame
Ratchet stop for exact repetitive readings
With a standard bar except for 0-25mm model
Technical specifications
Attributes
Measuring range, minimum
200
mm
Measuring range, maximum
225
mm
Precision
0.01
mm
Weight
1080
g
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.94
excl. VAT
/
Each
£
206.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 293-353-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-234-30 DIGITAL MICROMETER IP65
MITUTOYO 293-348-30 DIGITAL MICROMETER IP65 INCH/METRIC
CUTLINE 892003 EXTERNAL MICROMETER 175-200MM
MITUTOYO 103-154 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-130 OUTSIDE MICROMETER ECONOMY DESIGN
FACOM MICROMETER 806C.75
MOORE & WRIGHT MICROMETER 0-25MM 1965M
MITUTOYO 368-003 2-POINT INTERNAL MICROMETER HOLTEST
MITUTOYO 122-103 BLADE MICROMETER HARDENED STEEL BLADE
MITUTOYO 293-356-30 DIGITAL MICROMETER IP65, INCH/METRIC 10-11 INCH
CUTLINE 891997 EXTERNAL MICROMETER 25-50MM
MITUTOYO 103-158 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-821-30 DIGITAL MICROMETER
CUTLINE 891998 EXTERNAL MICROMETER 50-75MM