References
Mitutoyo:147-353
Rubix:214A6471
EAN:4946368020488

Technical specifications
| Measuring range, minimum | 76.2 mm |
|---|---|
| Measuring range, maximum | 76.2 mm |
Documents
Product details : MITUTOYO 147-353 HUB MICROMETER
This hub micrometer is designed with a very small throat depth, allowing you to measure hub thickness, shouldered features inside a bore and bearing bushings.
Strengths
•Measures hub thickness and shoulders inside a bore
With ratchet stop for constant force
With a standard bar except for 0 - 1” / 0 - 25mm model
With ratchet stop for constant force
With a standard bar except for 0 - 1” / 0 - 25mm model
Technical specifications
Attributes
| Measuring range, minimum | 76.2 mm |
|---|---|
| Measuring range, maximum | 76.2 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 18 mm |
| Resolution | 0.0254 |
Show UNSPSC/ECL@SS
£ 256.07 excl. VAT
/ Each
£ 307.28 incl. VAT
- Usually arrives within 14 working days