Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
CUTLINE 892004 EXTERNAL MICROMETER 200-225MM
CUTLINE 892004 EXTERNAL MICROMETER 200-225MM
Outside Micrometers
References
giss cutline:
892004
rubix:
245A6281
ean:
3660338446078
Technical specifications
Measuring range, minimum
200
mm
Measuring range, maximum
225
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892004 EXTERNAL MICROMETER 200-225MM
Norms: DIN 863
EXTERNAL MICROMETER 200-225MM
Strengths
Lightweight design
Metric graduation
Applications
Outside Micrometer
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Technical specifications
Attributes
Measuring range, minimum
200
mm
Measuring range, maximum
225
mm
Weight
2.651
kg
Spindle diameter
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.76
excl. VAT
/
Each
£
94.51
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
MITUTOYO 468-168 DIGITAL 3-POINT INTERNAL MICROMETER
MOORE & WRIGHT SPRING JENNY CALIPERS 56-6 INCH (150MM)
ROEBUCK ELECTRICAL MICROMETER SPLASH PROOF 0-25MM/0-1
MITUTOYO 293-345-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 112-237 POINT MICROMETER WITH CARBIDE TIP
MITUTOYO 331-254-30 DIGITAL SPLINE MICROMETER IP65
CUTLINE 892002 EXTERNAL MICROMETER 150-175MM
MITUTOYO 103-144-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 368-003 2-POINT INTERNAL MICROMETER HOLTEST
MITUTOYO 103-155 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-254-30 DIGITAL MICROMETER IP65
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
BOWERS XTA100M 3PT BORE GAUGE 100 X 125MM
LINEAR TOOLS ELEC DIGI MICROMETER 0-25MM
MITUTOYO 293-333-30 DIGITAL MICROMETER IP65 INCH/METRIC