Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
CUTLINE 892000 EXTERNAL MICROMETER 100-125MM
CUTLINE 892000 EXTERNAL MICROMETER 100-125MM
Outside Micrometers
References
giss cutline:
892000
rubix:
245A6277
ean:
3660338446030
Technical specifications
Measuring range, minimum
100
mm
Measuring range, maximum
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892000 EXTERNAL MICROMETER 100-125MM
Norms: DIN 863
EXTERNAL MICROMETER 100-125MM
Strengths
Lightweight design
Metric graduation
Applications
Outside Micrometer
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Technical specifications
Attributes
Measuring range, minimum
100
mm
Measuring range, maximum
125
mm
Weight
1.18
kg
Spindle diameter
6.5
mm
Resolution
0.01
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.81
excl. VAT
/
Each
£
65.77
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MITUTOYO 103-146-10 OUTSIDE MICROMETER ECONOMY DESIGN
ROEBUCK 50-890-006 ELECTRONIC DEPTH MICROMETER 0-15-/0-6
MITUTOYO 368-003 2-POINT INTERNAL MICROMETER HOLTEST
MITUTOYO 111-124 SPLINE MICROMETER
MITUTOYO 293-344-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 150-175MM DIGITAL MICROMETER
MITUTOYO 103-148-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-832 DIGITAL MICROMETER INCH/METRIC
MITUTOYO 293-246-30 DIGITAL MICROMETER IP65
CUTLINE 892004 EXTERNAL MICROMETER 200-225MM
MITUTOYO 102-701 RATCHET THIMBLE MICROMETER
MITUTOYO 293-355-30 DIGITAL MICROMETER IP65, INCH/METRIC 9-10 INCH
ROEBUCK ELEC DIGITAL MICROMETER 0-25MM
MITUTOYO 293-345 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-346-30 DIGITAL MICROMETER IP65 INCH/METRIC