MITUTOYO 103-156 OUTSIDE MICROMETER ECONOMY DESIGN
Outside Micrometer Economy Design
See technical informationReferences
Mitutoyo:103-157
Rubix:80184741
EAN:4946368004167

Technical specifications
| Measuring range, minimum | 500 mm |
|---|---|
| Measuring range, maximum | 525 mm |
Product details : MITUTOYO 103-156 OUTSIDE MICROMETER ECONOMY DESIGN
Strengths
•Lightweight workshop design with baked-enamel-finished frame
Equipped with ratchet stop for constant measuring force
Equipped with ratchet stop for constant measuring force
Technical specifications
Attributes
| Measuring range, minimum | 500 mm |
|---|---|
| Measuring range, maximum | 525 mm |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 474.65 excl. VAT
/ Each
£ 569.58 incl. VAT
- Usually arrives within 14 working days