MITUTOYO 293-348-30 DIGITAL MICROMETER IP65 INCH/METRIC
Coolant-Proof Micrometer
See technical informationSee documentsReferences
Mitutoyo:293-348-30
Rubix:244A0842
EAN:4946368673134




Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
Documents
Product details : MITUTOYO 293-348-30 DIGITAL MICROMETER IP65 INCH/METRIC
A Mitutoyo waterproof digital micrometer suitable for use in the presence of coolant or cutting oil. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet stop guarantees repeatable measurement. Digimatic data output. A Mitutoyo waterproof digital micrometer suitable for use in the presence of coolant or cutting oil. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet thimble guarantees repeatable measurement. Digimatic data output.
Strengths
•IP65 protection level, enabling use in environments exposed to cutting oil, etc
Measurement data output function is available with a water-resistant connection cable
Auto power ON/OFF function
A non-slip surface is employed for the frame cover and surface panel to achieve stable handheld measurement
Certificate of inspection is included (2” /50mm or less range models)
With a standard bar except for0-1"/0-25mm model
Supplied in fitted case Plastic case up to 6"/150mm, wooden box over 6"/150mm
Measurement data output function is available with a water-resistant connection cable
Auto power ON/OFF function
A non-slip surface is employed for the frame cover and surface panel to achieve stable handheld measurement
Certificate of inspection is included (2” /50mm or less range models)
With a standard bar except for0-1"/0-25mm model
Supplied in fitted case Plastic case up to 6"/150mm, wooden box over 6"/150mm
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Data output | yes |
| Spindle diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 224.07 excl. VAT
/ Each
£ 268.88 incl. VAT
- Usually arrives within 14 working days