MITUTOYO 193-212 DIGIT OUTSIDE MICROMETER
Digit Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:193-212
Rubix:230227
EAN:4946368050652

Technical specifications
| Measuring range, minimum | 25.4 mm |
|---|---|
| Measuring range, maximum | 50.8 mm |
| Graduation | 55 mm |
Documents
Product details : MITUTOYO 193-212 DIGIT OUTSIDE MICROMETER
A Mitutoyo mechanical-digit micrometer with a vernier scale on the sleeve to provide high resolution. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet stop guarantees repeatable measurement.
Strengths
•Mechanical digit counter with 0 01mm or 001" reading for quick and error-free Reading
With a standard bar except for 0-25mm/ 0 -1” model
With a standard bar except for 0-25mm/ 0 -1” model
Technical specifications
Attributes
| Measuring range, minimum | 25.4 mm |
|---|---|
| Measuring range, maximum | 50.8 mm |
| Graduation | 55 mm |
| Box | yes |
| Drum diameter | 18 mm |
| Number of measuring keys | 1 |
| Swan's neck depth | 32 mm |
Show UNSPSC/ECL@SS
£ 200.29 excl. VAT
/ Each
£ 240.35 incl. VAT
- Usually arrives within 14 working days