Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 103-158 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-158 OUTSIDE MICROMETER ECONOMY DESIGN
External Micrometer
References
mitutoyo:
103-158
rubix:
80184742
Technical specifications
Measuring range, minimum
525
mm
Measuring range, maximum
550
mm
See all Specifications
Product details
Technical specifications
Product details : MITUTOYO 103-158 OUTSIDE MICROMETER ECONOMY DESIGN
Technical specifications
Attributes
Measuring range, minimum
525
mm
Measuring range, maximum
550
mm
Precision
0.01
mm
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
532.27
excl. VAT
/
Each
£
638.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 147-352 HUB MICROMETER
CUTLINE 892009 DIGITAL EXTERNAL MICROMETER 0-25MM
MOORE & WRIGHT 891 DEPTH MICROMETER 0-6 INCH
MITUTOYO 293-254-30 DIGITAL MICROMETER IP65
MITUTOYO 293-330-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 147-353 HUB MICROMETER
CUTLINE 891997 EXTERNAL MICROMETER 25-50MM
MITUTOYO 111-118 SPLINE MICROMETER
MOORE & WRIGHT 891 DEPTH MICROMETER 0-150MM
MITUTOYO 112-225 POINT MICROMETER WITH HARDENED TIP
MITUTOYO 115-115 TUBE MICROMETER SPHERICAL ANVIL
MITUTOYO 103-146-10 OUTSIDE MICROMETER ECONOMY DESIGN
"MITUTOYO 293-187-30 DIGITAL MICROMETER QUANTUMIKE IP65 2-3"""
BOWERS XTA20M 25MM BORE GAUGE
MITUTOYO 103-142-10 OUTSIDE MICROMETER ECONOMY DESIGN