MITUTOYO 293-821-30 DIGITAL MICROMETER


Digital Micrometer

References
mitutoyo:293-821-30
rubix:80171674
ean:4946368673158
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum25 mm
See all Specifications

Product details : MITUTOYO 293-821-30 DIGITAL MICROMETER


This standard model digimatic micrometer is an affordable device that offers the following benefits: It is cost-effective with simplified functionality for standard applications. Extraordinary battery life of 2,4 years. Without data output. Constant measuring force

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum25 mm
Data outputNo
Spindle diameter6.35 mm
Show UNSPSC/ECL@SS
£ 159.13 excl. VAT
/ Each
£ 190.96 incl. VAT
  • Usually arrives within 14 working days