Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
CUTLINE 891998 EXTERNAL MICROMETER 50-75MM
CUTLINE 891998 EXTERNAL MICROMETER 50-75MM
Outside Micrometers
References
giss cutline:
891998
rubix:
245A6275
ean:
3660338446016
Technical specifications
Measuring range, minimum
50
mm
Measuring range, maximum
75
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 891998 EXTERNAL MICROMETER 50-75MM
Norms: DIN 863
EXTERNAL MICROMETER 50-75MM
Strengths
Lightweight design
Metric graduation
Applications
Outside Micrometer
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Technical specifications
Attributes
Measuring range, minimum
50
mm
Measuring range, maximum
75
mm
Weight
0.83
kg
Spindle diameter
6.5
mm
Resolution
0.01
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.30
excl. VAT
/
Each
£
50.76
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
MITUTOYO 103-139-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-251-30 DIGITAL MICROMETER IP65
MITUTOYO 111-115 SPLINE MICROMETER
CUTLINE 892009 DIGITAL EXTERNAL MICROMETER 0-25MM
BOWERS XTA35M 35-50MM BORE GAUGE
BOWERS MXTA6M XT ANALOGUE MICRO 6-8MM
MITUTOYO 293-257-30 DIGITAL MICROMETER IP65 275-300MM
MOORE & WRIGHT 891 DEPTH MICROMETER 0-6 INCH
MITUTOYO 293-353-30 DIGITAL MICROMETER IP65 INCH/METRIC
CUTLINE 892007 EXTERNAL MICROMETER 275-300MM
BOWERS MXTA10M XT ANALOGUE MICRO 10-12.5MM
MITUTOYO 103-154 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 115-215 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
MITUTOYO 293-232-30 DIGITAL MICROMETER IP65
MITUTOYO 102-702 RATCHET THIMBLE MICROMETER