Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS MXTA10M XT ANALOGUE MICRO 10-12.5MM
BOWERS MXTA10M XT ANALOGUE MICRO 10-12.5MM
Micrometer Bowers Metrology
References
bowers metrology:
MXTA10M
rubix:
2577658
Technical specifications
Measuring range, minimum
10
mm
Measuring range, maximum
12.5
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS MXTA10M XT ANALOGUE MICRO 10-12.5MM
Technical specifications
Attributes
Measuring range, minimum
10
mm
Measuring range, maximum
12.5
mm
Precision
0.004
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
301.63
excl. VAT
/
Each
£
361.96
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MOORE & WRIGHT MICROMETER 0 - 1 INCH 1961
ROEBUCK MECHANICAL MICROMETER 0 - 25MM
ROEBUCK 50-400-006 INTERCHANGEABLE ANVIL MICROMETER 0 - 6
MITUTOYO 293-350-30 DIGITAL MICROMETER IP65 INCH/METRIC
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 6 INCH / 150MM
MITUTOYO 103-141-10 OUTSIDE MICROMETER ECONOMY DESIGN
ROEBUCK MECHANICAL MICROMETER 25-50MM
MITUTOYO 193-915 DIGIT OUTSIDE MICROMETER SET
MOORE & WRIGHT 1966 MICROMETER 100 - 125MM
MOORE & WRIGHT DIGITAL INTERNAL CALIPERS 5-15MM
BOWERS MXTA16M XT ANALOGUE MICRO 16-20MM
MITUTOYO 103-138 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-355-30 DIGITAL MICROMETER IP65, INCH/METRIC 9-10 INCH
MITUTOYO 103-140-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-154 OUTSIDE MICROMETER ECONOMY DESIGN