Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS MXTA6M XT ANALOGUE MICRO 6-8MM
BOWERS MXTA6M XT ANALOGUE MICRO 6-8MM
Micrometer Bowers Metrology
References
bowers metrology:
MXTA6M
rubix:
2577684
Technical specifications
Measuring range, minimum
6
mm
Measuring range, maximum
8
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS MXTA6M XT ANALOGUE MICRO 6-8MM
Technical specifications
Attributes
Measuring range, minimum
6
mm
Measuring range, maximum
8
mm
Precision
0.004
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
290.23
excl. VAT
/
Each
£
348.28
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 293-254-30 DIGITAL MICROMETER IP65
ROEBUCK 50-110-001 DIGIT MIC 0-1
MITUTOYO 293-231-30 DIGITAL MICROMETER IP65
CUTLINE 891997 EXTERNAL MICROMETER 25-50MM
MITUTOYO 113-102 LIMIT MICROMETER
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
MOORE & WRIGHT 1966 MICROMETER 4 - 5 INCH 19665
MITUTOYO 293-832 DIGITAL MICROMETER INCH/METRIC
BOWERS XTA100M 3PT BORE GAUGE 100 X 125MM
ROEBUCK 50-400-150 INTERCHANGEABLE ANVIL MICROMETER 0 - 150MM
ROEBUCK MECHANICAL MICROMETER 0 - 25MM
CUTLINE 891998 EXTERNAL MICROMETER 50-75MM
BOWERS XTA65M 3PT BORE GAUGE 65 X 80MM
ROEBUCK DIGITAL MICROMETER 25-50MM IP54
MITUTOYO 6- 12 OUTSIDE MICROMETER SET 103-906