Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 111-115 SPLINE MICROMETER
MITUTOYO 111-115 SPLINE MICROMETER
Spline Micrometer
References
mitutoyo:
111-115
rubix:
230267
ean:
4946368008813
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 111-115 SPLINE MICROMETER
This Spline Micrometer makes it easy for you to measure grooves and shaped parts. It offers you the following benefits: Stepped measuring surfaces. Suitable for measuring grooves, splined shafts, recesses, shaped parts, etc.
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.96
excl. VAT
/
Each
£
193.15
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MITUTOYO 112-237 POINT MICROMETER WITH CARBIDE TIP
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 50-75MM
MITUTOYO 103-148-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-137 OUTSIDE MICROMETER ECONOMY DESIGN
FACOM MICROMETER 806C.50
MITUTOYO 111-116 SPLINE MICROMETER
MITUTOYO 112-153 POINT MICROMETER WITH HARDENED TIP
FACOM MICROMETER 806.C25
BOWERS XTA50M 3PT BORE GAUGE 50 X 65MM
CUTLINE 892004 EXTERNAL MICROMETER 200-225MM
MITUTOYO 293-353-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-352-30 DIGITAL MICROMETER IP65 INCH/METRIC
LINEAR TOOLS ELEC DIGI MICROMETER 0-25MM
ROEBUCK 50-890-006 ELECTRONIC DEPTH MICROMETER 0-15-/0-6
MITUTOYO 102-702 RATCHET THIMBLE MICROMETER