MITUTOYO 112-225 POINT MICROMETER WITH HARDENED TIP
Point Micrometer
See technical informationSee documentsReferences
Mitutoyo:112-225
Rubix:230271
EAN:4946368009599

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
Documents
Product details : MITUTOYO 112-225 POINT MICROMETER WITH HARDENED TIP
This Point Micrometer features a pointed anvil and spindle, and offers the following benefits:Its pointed anvil and spindle has a choice of included angle, ending in small-radius contact points. You can use it to measure grooves, steps and similar.
Strengths
•IP65 water/dust protection (Series 331)
The anvil and spindle have a small diameter
For measuring splined shafts, slots, and
Keyways
Non-slip grip finish (digital models)
With ratchet stop for constant force
With SPC output (Series 331)
With a standard bar except 0-1” and
0-25mm model
Supplied in fitted plastic case
The anvil and spindle have a small diameter
For measuring splined shafts, slots, and
Keyways
Non-slip grip finish (digital models)
With ratchet stop for constant force
With SPC output (Series 331)
With a standard bar except 0-1” and
0-25mm model
Supplied in fitted plastic case
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 38 mm |
| Resolution | 0.0254 |
Show UNSPSC/ECL@SS
£ 142.67 excl. VAT
/ Each
£ 171.20 incl. VAT
- Usually arrives within 14 working days