Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
STAHLWILLE 43550009 L-TYPE HEX KEY 9/64
STAHLWILLE 43550009 L-TYPE HEX KEY 9/64
Hexagon key wrench
References
stahlwille:
43550009
rubix:
45022690
ean:
4018754029426
Technical specifications
Imprint
Hex / Allen
Imprint size
9/64 in
Finishing
Nickel
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 43550009 L-TYPE HEX KEY 9/64
For socket head screws, Chrome Vanadium, nickel-plated.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
27
x
75
mm
Logistic Weight
7
g
Imprint
Hex / Allen
Imprint size
9/64 in
Finishing
Nickel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.32
excl. VAT
/
Each
£
1.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 83SH.3/32
"STAHLWILLE 43560005 5/64"" OFFSET SCREWDRIVER 50MM"
WERA 022614 950SPKL MULTICOLOUR HEX KEY 8.0/195 LONG B/END BLACKLASER
ROEBUCK T HANDLE HEX KEY WRENCH 4 X 125MM
GEDORE HEX KEY 42 8
ROEBUCK HEX WRENCH LONG ARM 19MM 280-190-01-42033
GEDORE 42 EL 12 HEXAGON SOCKET KEY EXTRA LONG MM
FACOM HEXAGONAL KEY 83H.5/64
ROEBUCK HEX WRENCH SHORT ARM 1 INCH
ROEBUCK 420-102-02-42033 BALLPOINT HEX KEY WRENCH 10 X 200MM (RED)
FACOM 82H.13 SHORT METRIC KEYS 13MM
ROEBUCK HEX WRENCH LONG ARM 7/32 INCH
FACOM 89S.15 LONG TORX KEYSSPHERICAL HEAD 15
WERA 022534 950SPKL/7B SM HEX KEY SET 1.5-6.0 LONG B/END 7PC
FACOM BALL POINT HEX KEY 83SH.12