MILWAUKEE 4932464080 PACKOUT CASE 3

PACKOUT™ boxes

See technical information

References

Milwaukee:4932464080
Rubix:265A3545
Manufacturer :4932464080
EAN:4058546220259
brand logo

Technical specifications

Materialpolymer
Height144 mm
Length500 mm
See all Specifications

Product details : MILWAUKEE 4932464080 PACKOUT CASE 3


Part of the PACKOUT™ modular storage system. Constructed with impact resistant polymers for jobsite durability. IP65 rated weather seal to keep out rain and jobsite debris. Metal reinforced corners. Metal reinforced locking point. Interior organiser trays. Mounting location for the ONE-KEY™ TICK ™.

Technical specifications


Attributes
Materialpolymer
Height144 mm
Length500 mm
Width335 mm
Typepackout box
£ 75.00 excl. VAT
/ Each
£ 90.00 incl. VAT
  • In stock: Next day delivery