References
Raaco:137195
Rubix:80087427
EAN:5733439137195



Product details : RAACO 137195 TOOLBOX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228x476x230 mm |
|---|---|
| Logistic Weight | 1582,5 g |
| Package weight | 1820 g |
| Height | 230 mm |
| Length | 228 mm |
| Width | 476 mm |
| Weight | 1582.5 kg |
| Colour | blue |
| Permissible load | 25 kg |
Show UNSPSC/ECL@SS
£ 19.05 excl. VAT
/ Each
£ 22.86 incl. VAT
- Usually arrives within 14 working days
