References
Superseded Ref:7850932
Roebuck:7850931
Rubix:2580708
EAN:3660338342455

Documents
Product details : ROEBUCK PLASTIC TOOL BOXES 595 X 289 X 328 MM
Polypropylene box.
Has 2 separate compartments integrated in the lid for storing small parts.
Transparent polycarbonate cover, resistant to scratches and impacts.
Integrated mobile tool tray.
Aluminium handle and latches.
Can be padlocked.
Has 2 separate compartments integrated in the lid for storing small parts.
Transparent polycarbonate cover, resistant to scratches and impacts.
Integrated mobile tool tray.
Aluminium handle and latches.
Can be padlocked.
Technical specifications
Attributes
| Material | polypropylène |
|---|---|
| Height | 289 mm |
| Length | 595 mm |
| Width | 328 mm |
Show UNSPSC/ECL@SS
£ 54.00 excl. VAT
/ Each
£ 64.80 incl. VAT
- In stock: Next day delivery
