FACOM BP.C19NPB BP-C19NPB ONE TOUCH TOOL BOX

Plastic tool box TOOL BOX

See technical information

References

Facom:BP.C19NPB
Rubix:218A4038
EAN:3662424057229
brand logo

Technical specifications

Materialplastic
Height237 mm
Length481 mm
See all Specifications

Product details : FACOM BP.C19NPB BP-C19NPB ONE TOUCH TOOL BOX


2 storage compartments on lid for small parts, screws, consumables and accessories, accessible in closed box. Removable tool-holder shuttle tray. Comfortable, retractable bi-material handle. Optimized storage volume. Maximum load: 12 kg. 19" model. Dimensions: 486 x 266 x 236 mm.

Technical specifications


Attributes
Materialplastic
Height237 mm
Length481 mm
Width271 mm
Weight2.1 kg
Colourblack
Permissible load25 kg
£ 32.79 excl. VAT
/ Each
£ 39.35 incl. VAT
  • In stock: Next day delivery