References
Raaco:108119
Rubix:2024130

Product details : RAACO 108119 7 COMPARTMENT STORAGE BOX NO.7L
A long 7 compartment box from the Raaco Classic Assorter Range. Raaco Classic Assorter Boxes are tough, impact-resistant, clear polypropylene boxes with fixed compartments, transparent lids and snap action clasps.
Strengths
The transparent lids allow contents to be seen without opening the lid
Applications
They are ideal for storage and transport of small parts and components
Technical specifications
Attributes
| Material | polypropylene |
|---|---|
| Height | 41 mm |
| Length | 173 mm |
| Width | 171 mm |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 5.01 excl. VAT
/ Each
£ 6.01 incl. VAT
- Usually arrives within 14 working days
