IRWIN EXPERT UNIVERSAL 15 INCH 8TPI TOOLBOX SAW

Panel Saw

See technical information

References

Irwin:10505538
Rubix:1113163
EAN:5706915055382
brand logo

Technical specifications

Length375 mm
Materialc75 steel

Product details : IRWIN EXPERT UNIVERSAL 15 INCH 8TPI TOOLBOX SAW


The XPERT saw range takes wood cutting to whole new levels of comfort and performance. Designed for Professionals - The XPERT saw range has a specific saw for every material and application.

Strengths

•Triple-ground teeth for ultimate cutting performance
1mm rigid blade for maximum stability
Deep gullets for enhanced performance & greater volume removal of waste material (Coarse saw only)
Fine nose teeth for easy start (Universal and Toolbox Saw only)
Soft-grip handle with finger guide for maximum comfort in prolonged use
Hard point teeth for longer life
High quality C75 steel blade that is stable and ensures maximum power transfer
Water based lacquer gives four times better rust protection than traditional lacquer

Technical specifications


Attributes
Length375 mm
Materialc75 steel
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
  • Usually arrives within 14 working days