Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
WIRE BRUSH EB1221- 122P .375X3.5 29SWG
WIRE BRUSH EB1221- 122P .375X3.5 29SWG
End brush Osborn
References
osborn:
0124-509.101
rubix:
600960
manufacturer :
0124509101
ean:
4013349103291
Product details
Technical specifications
Product details : WIRE BRUSH EB1221- 122P .375X3.5 29SWG
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
18
x
93
mm
Logistic Weight
27,58
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.07
excl. VAT
/
Each
£
16.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43207005 KNOTTED WIRE END BRUSH 19 X 19 X 6 MM STEEL 0.50
PFERD 43218011 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM STEEL 0.20
OSBORN 12MM30SWGFLATBRUSH 0008-509161
KLINGSPOR 358341 KNOTTED END BRUSH 22 X 6 MM 0.35 SSTEEL BPS 600 Z
OSBORN 0002-930907 SAFETY END BRUSH 930907
PFERD 43218001 KNOTTED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.20
OSBORN 0124-509.103 0124509103 END BRUSH D 19 T31 S6 CR-STW 050 102P
OSBORN 0002509364 END BRUSH CRIMPED WIRE S/S D30
KLINGSPOR 358336 KNOTTED END BRUSH 19 X 6 MM 0.35 SSTEEL BPS 600 Z
PFERD 43202001 CRIMPED END BRUSH 20 X 22 X 6 MM STEEL 0.50
KLINGSPOR 358345 KNOTTED END BRUSH 30 X 6 MM 0.35 SSTEEL BPS 600 Z
ROEBUCK WIRE BRUSH 6MM SHAFT STAINLESS STEEL 25MM 840386
KLINGSPOR 358352 CRIMPED END BRUSH 25 X 6 MM 0.3 SSTEEL BPS 600 W
OSBORN SAFETY END BRUSH 930902
OSBORN END BRUSH TWIST KNOT23 DIA 0.35 WIRE STAINLESS STEEL