Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
PFERD 62011640 GRINDING WHEEL E 115-7 PSF STEELOX
PFERD 62011640 GRINDING WHEEL E 115-7 PSF STEELOX
Deburring disc Pferd Tools
References
pferd tools:
62011640
rubix:
302A0297
ean:
4007220640852
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Product details
Technical specifications
Product details : PFERD 62011640 GRINDING WHEEL E 115-7 PSF STEELOX
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.67
excl. VAT
/
Each
£
3.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DREMEL WHEELS 541 2615S541JA PACK OF 2
NORTON 66252811018 125X6.5X22.23MM A30 GRINDING DISC FAM.6B PK10
KLINGSPOR 292932 CUT OFF WHEEL 400 X 4.5 X 32MM A24R
KLINGSPOR 262936 115 X 1 X 22.23 A60 EXTRA INOX CUTTING WHEEL
NORTON BDX GRINDING DISC DPC 100 X 6.5 X 16MM METAL 66252831400 SINGLE
PFERD CC-GRIND-SOLID 115 SG-STEEL 115MM CC GRIND WHEEL
3M 51749 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 150MMX7MMX22.2MM
3M 43616 CUBITRON 3 GRINDING WHEEL 36 T27 125 X7 X22.23MM
PFERD 62012630 PSF DUODISC STEELOX COMBI WHEEL 125X1.9X22.23 MM
FLEXOVIT 66252833243 GEN PURPOSE GRINDINH WHEEL 230X7X22.23MM PACK 10
3M 18758 SCOTCH-BRITE FINISHING WHEEL FS-WL 203MMX50MMX76.2MM 2S CRS
A 24 R SUPRA GRINDING DISC 180 X 7 X 22,23
ROEBUCK 866826 DEA STEEL GRINDING DISC DIAMETER 125 X 6 X 22.23 MM
PFERD REINFORCED GRINDING WHEELS 180 X 22.23MM INOX DPC 64186180
A 24 R SUPRA GRINDING DISC 100 X 6 X 16