Deburring disc Pferd Tools
Diameter | 180 mm |
---|---|
Reaming diameter | 22.23 mm |
Thickness | 3.5 mm |
Diameter | 180 mm |
---|---|
Reaming diameter | 22.23 mm |
Thickness | 3.5 mm |
Application | Grouting;Deburring;Surface Grinding;Surface Work;Weld Dressing;Work on Fillet Welds;Cutting |
Shape | Depressed-Centre Type E |
Usually arrives within 14 working days