Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
KRONENFLEX GRINDING DISC A24 R SUPRA 300 X 3 X 25.4MM
KRONENFLEX GRINDING DISC A24 R SUPRA 300 X 3 X 25.4MM
A 24 R Special
References
klingspor:
6793
rubix:
80392417
ean:
4014855010516
Technical specifications
Diameter
300
mm
Reaming diameter
25.4
mm
Thickness
3
mm
See all Specifications
Product details
Technical specifications
Product details : KRONENFLEX GRINDING DISC A24 R SUPRA 300 X 3 X 25.4MM
Can be also used on stainless steel - For use on gas-powered free-hand machines with a cutting speed of 80 m/s
Strengths
Fast cutting, also of solid material - Optimized combination for use on steel
Technical specifications
Attributes
Diameter
300
mm
Reaming diameter
25.4
mm
Thickness
3
mm
Shape
Plate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.57
excl. VAT
/
Each
£
11.48
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
METAL CUTTING DISC 76X1X10MM SINGLE
KLINGSPOR GRINDING WHEEL 115MM 2923
PFERD 62011630 PSF DUODISC STEELOX COMBI WHEEL 115X1.9X22.23 MM
KLINGSPOR 265044 A46TZ THIN CUTTING DISC 230X1.9X22MM
PFERD 62012634 GRINDING WHEEL E 125-7 PSF STEEL
3M 99306 CUBITRON 3 GRINDING WHEEL 36+ T27 115 X7 X22.23MM
PFERD CC-GRIND-SOLID 115 SG-STEEL 115MM CC GRIND WHEEL
KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25
KLINGSPOR A24RDISC100X6 PK10 6578
PFERD 62011640 GRINDING WHEEL E 115-7 PSF STEELOX
NORTON 66253371365 QUANTUM 3 INOX GRINDING DISC 230x7x22.23MM PACK 10
A 24 R SUPRA GRINDING DISC 100 X 6 X 16
NORTON 66253371365 230 X 7 MM X 22 MM T27 QUANTUM 3 GRINDING DISC
NORTON 66252846986 XTREMEPRO GRINDING DISC A30V 125X7X22.23 T27 PK10
BIBIELLE BCW026 BCW CONVOLUTE WHEEL 150 X 25 X 25MM 9SF (1 WHEEL)