Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
Bell-shaped brush
OSBORN 0102-622.151 100X10X1.5MMWIREBRUS 0102-622151
OSBORN 0102-622.151 100X10X1.5MMWIREBRUS 0102-622151
Bell-shaped brush Osborn
References
osborn:
0102-622.151
rubix:
169A7558
manufacturer :
0102622151
ean:
4013349149824
Product details
Technical specifications
Product details : OSBORN 0102-622.151 100X10X1.5MMWIREBRUS 0102-622151
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40
x
110
x
122
mm
Logistic Weight
260,5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.74
excl. VAT
/
Each
£
17.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43211004 CRIMPED WIRE CUP BRUSH 60 X 15 X 6 MM SIC 180 0.90
OSBORN 0002608131 CUP BRUSH KNOTTED WIRE STEEL D65
PFERD 43305004 KNOTTED WIRE CUP BRUSH 65MM M14 INOX 0.50
OSBORN 0002613165 CUP BRUSH CRIMPED WIRE STEEL D125
PFERD TWIST KNOT CUP BRUSH TBG 65/M14 ST 0,50 SG
OSBORN 0002512362 BEVEL BRUSH CRIMPED WIRE S/S D100
PFERD 43209711 CRIMPED WIRE CUP BRUSH 40 X 15 X 6 MM STEEL 0.20
PFERD 43306035 KNOTTED WIRE CUP BRUSH 80MM M14 INOX 0.50
PFERD 43209701 CRIMPED WIRE CUP BRUSH 30 X 10 X 6 MM STEEL 0.20
OSBORN 0002632331 BEVEL BRUSH TWIST KNOT WIRE S/S D115
OSBORN 0002613364 CUP BRUSH CRIMPED WIRE S/S D100
OSBORN 4RP WIREBRUSH MSTEEL 151094-0901
OSBORN 0002608154 CUP BRUSH KNOTTED WIRE STEEL D100
OSBORN 0002613164 CUP BRUSH CRIMPED WIRE STEEL D100
OSBORN 0002-512161 A102 WIRE BRUSH BEVEL 100 X MI4 0.30 512161