Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 190X16MMCIRCLRSAW 2608640614
BOSCH 190X16MMCIRCLRSAW 2608640614
Saws' blades Bosch
References
bosch:
2608640614
rubix:
113A9037
ean:
3165140194082
Product details
Technical specifications
Product details : BOSCH 190X16MMCIRCLRSAW 2608640614
Technical specifications
Attributes
Logistic Weight
460
g
Packaged dimensions (D x W x H)
250
x
230
x
10
mm
Package weight
460
g
Diameter
190.5
mm
Number of teeth
48
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.75
excl. VAT
/
Each
£
32.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE 71-624R HACKSAW BLADE PACK OF 3
BOSCH JIGSAW BLADE PK3 T141HM 39979 MPT141HM
SA34/B24 94.5MM HSS AIR SAW BLADE 24TPI - PACK OF 5
BAHCO 8501-5 CIRCULAR SAW BLADE 150MM
BAHCO EX-244P-22 SAW BLADE 22IN U7 1.03MM
DEWALT JIGSAW BLADE DT2150-QZ PACK OF 3
BAHCO 8501-15 CIRCULAR SAW BLADE 190MM
LENOX 210946114GR RECIPROCATING SAW BLADE T21094-6114G PACK OF 5
DEWALT 5PCE JIGSAW BLADE SET DT2085-QZ
BOSCH 230X30MMCIRCLRSAW 2608640805
STARRETT BR61014-5 KINGCUT RECIP BLADE 152X19X0.90MM 10-14 TPI PK 5
BAHCO 8501-17 CIRCULAR SAW BLADE 210MM
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
BOSCH 2608640509 CIRCULAR SAW BLADE MULTI MATERIAL 190MM X 54 TEETH
"GEDORE 403 A-405 A TUBULAR STEEL HACKSAW blade 12"""