Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE DT 2142 8 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
GEDORE DT 2142 8 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
Pin face wrench angled 2C T-handle DT 2142
References
gedore:
DT 2142 8
rubix:
399A5504
manufacturer :
2507447
ean:
4010886933084
Technical specifications
Imprint
Hex / Allen
Imprint size
8mm
Length
213
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE DT 2142 8 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
Hexagon Allen key with 2C-T-handle 8 mm With hanging hole With 2 hexagons, same size each end GEDORE vanadium steel 61CrSiV5, chromated, tip gun-metal finish
Technical specifications
Attributes
Logistic Weight
180
g
Imprint
Hex / Allen
Imprint size
8mm
Length
213
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.78
excl. VAT
/
Each
£
17.74
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1995M-4 OFFSET KEY 4MM BLACK
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 8MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 5MM
FACOM 89TX.50SLS T-HANDLETORX KEY T50 - SAFETY LOCK SYSTEM
FACOM 4.5MM L/S HEX KEY 83H.45
FACOM P SHAPED 2.5MM KEY 84TZA.2.5
FACOM HEXAGONAL KEY 89.8
GEDORE 5MM SOCKET HEX KEY 42 Z 5
FACOM 89TX.10SLS T-HANDLETORX KEY T10 - SAFETY LOCK SYSTEM
FACOM TORX KEY 89S.45
ALLEN KEY L/S BALL END 6MM 43260006
ROEBUCK HEX WRENCH SHORT ARM 6MM 250-060-01-42033
ROEBUCK T HANDLE HEX KEY WRENCH 10 X 175MM
ROEBUCK HEX WRENCH LONG ARM 3MM
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 4X 125MM