Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 2.5MMBALLEND HEX KEY 42 KEL 2,5
GEDORE 2.5MMBALLEND HEX KEY 42 KEL 2,5
Pin face wrench ball head 42 KEL
References
gedore:
42 KEL 2,5
rubix:
115A4339
manufacturer :
6370170
ean:
4010886637012
Technical specifications
Imprint
hex / allen
Imprint size
2,5mm
Length
114.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2.5MMBALLEND HEX KEY 42 KEL 2,5
Hexagon Allen key, extra long 2.5 mm GEDORE vanadium steel 59CrV4, chrome-plated
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
2,5mm
Length
114.5
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.65
excl. VAT
/
Each
£
5.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1996M-2 SCRWD OFFSET 1996M HEX BALL END 2
FACOM 14MM HEX KEY LONG 83H.14
FACOM HEXAGONAL KEY 83H.9/64
FACOM HEXAGONAL KEY 83H.32
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 6MM
FACOM HEXAGONAL KEY 83H.7
FACOM HEXAGONAL KEY 82H.23
ROEBUCK UK0112 SUBKEY CABINET KEY
FACOM HEXAGONAL KEY 82H.7/64
ROEBUCK HEX KEY WRENCH SHORT ARM 7/8 INCH
GEDORE 7773900 8756-05 END FITTING
WERA 133157 950PKS HEX KEY 8.0/112 SHORT BALLEND CHROME PLATED
FACOM 84TZA.5 5MM P SHAPED HEX KEY METRIC HEX
FACOM 12MM LONG HEX KEY 83H.12
ROEBUCK HEX WRENCH SHORT ARM 1/16 INCH