GEDORE 175 4 PIPE WRENCH


Pipe pliers 175

References
gedore:175 4
rubix:399A5530
manufacturer :6437770
ean:4010886643778
brand logo
brand logo
Technical specifications
Opening130 mm
Length760 mm
See all Specifications

Product details : GEDORE 175 4 PIPE WRENCH


Pipe wrench 4" Acc. to DIN 5234 Form A Especially sturdy type for heavy use Head angled 85 ° GEDORE special chrome-vanadium steel Drop forged Tempered, teeth additionally hardened Self-gripping by teeth offset against direction of rotation Roller secured against loss Stove enamelled blue

Technical specifications


Attributes
Logistic Weight5635 g
Opening130 mm
Length760 mm
Weight5635 g
FinishingChromed
Show UNSPSC/ECL@SS
£ 332.70 excl. VAT
/ Each
£ 399.24 incl. VAT
  • Usually arrives within 14 working days