Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MAKITA B-10615 *TCT BLADE MCCS13630E BCS550
MAKITA B-10615 *TCT BLADE MCCS13630E BCS550
Saws' blades Makita
References
makita:
B-10615
rubix:
4534189
ean:
0088381346689
Product details
Technical specifications
Product details : MAKITA B-10615 *TCT BLADE MCCS13630E BCS550
Technical specifications
Attributes
Diameter
260
mm
Number of teeth
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.85
excl. VAT
/
Each
£
53.82
incl. VAT
Sold out
Add to cart
Check our products from related categories
BAHCO 396-HP-BLADE SPARE BLADE
DEWALT DT2220QZ BI-METAL JIGSAW BLADES XPC T101D PK5
DEWALT DT2301L-QZ 152mm 2X Recip Blade 10TPI Gen purp 5pk
BOSCH 92MM T121AF BLADES 2608636698 PK3
MILWAUKEE 48005562 6'' CARBIDE BLADE
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
BOSCH 2608640440 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 40 TEETH
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 18TPI AM45W
BAHCO 8501-4 CIRCULAR SAW BLADE 140MM
BOSCH 2608640623 OPTLINE WOOD CIRCULAR SAW BLADE 210MM X 48 TEETH
BAHCO 91-512-5P JIGSAWBLADES T-SHANK
BOSCH 2608640635 CONSTRUCT WOOD CIRCULAR SAW BLADE 230MM
BAHCO 8501-12F CIRCULAR SAW BLADE 180MM
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 32TPI AA3047R
BAHCO 8501-15 CIRCULAR SAW BLADE 190MM