Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
STAHLWILLE 65456001 RETAINING RING PLIER
STAHLWILLE 65456001 RETAINING RING PLIER
Pliers
References
stahlwille:
65456001
rubix:
45020449
ean:
4018754037803
Technical specifications
Length
140
mm
Weight
105
g
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 65456001 RETAINING RING PLIER
Strengths
•Straight shape
Stamped
With return spring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
60
x
140
mm
Logistic Weight
105
g
Length
140
mm
Weight
105
g
Max diameter capacity
25
mm
Min. diameter
10
mm
Max diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.81
excl. VAT
/
Each
£
24.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 4941A01 CIRCLIP PLIERS 130MM
BAHCO 2890-140 CIRCLIP PLIER
KNIPEX 4611G2 GRIP RETAINING RING PLIERS 140MM
FACOM SNAPRING PLIERS 411A.17
BAHCO 2890-125 CIRCLIP PLIER INT BENT
BAHCO 2890-180 CIRCLIP PLIER
GEDORE RED R27704025 J1 STRAIGHT INTERNAL CIRCLIP PLIERS
KNIPEX 4619A6 SPARE TIPS FOR 4610 A6
KNIPEX 4623A11 CIRCLIP PLIERS 125MM
KNIPEX 4411J4SB CIRCLIP PLIERS 320MM
KNIPEX 4431J22 CIRCLIP PLIERS 180MM
ROEBUCK INTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847034
KNIPEX 4620A61 CIRCLIP PLIERS 580MM
KNIPEX 4421J31SB CIRCLIP PLIERS 215MM
KNIPEX 4911A0 CIRCLIP PLIERS 140MM