References
Bowers Metrology:XTA150M
Rubix:1013016
Product details : BOWERS 3PT BORE GAUGE 150-175MM XTA150M
Three-point individual measuring instrument for precision internal measurement of bores. Blind hole inspection from 12,5 mm. Other sizes available for measuring ranges of 2 - 300 mm. Extension rods also available.
Strengths
Supplied in a wooden case, it consists of the measuring head and the reference ring with UKAS calibration certificates.
Technical specifications
Attributes
| Measuring range, minimum | 150 mm |
|---|---|
| Measuring range, maximum | 175 mm |
Show UNSPSC/ECL@SS
£ 1,082.53 excl. VAT
/ Each
£ 1,299.04 incl. VAT
- Usually arrives within 14 working days

