References
Stahlwille:58224034
Rubix:2517088
EAN:4018754034321



Product details : STAHLWILLE 58224034 34MM RING INSERT TOOL 14 X 18
attachable tools with rings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x50x80 mm |
|---|---|
| Logistic Weight | 210 g |
| Opening | 34 mm |
| Fixation | 14x18 mm |
| Length | 28 mm |
Show UNSPSC/ECL@SS
£ 64.51 excl. VAT
/ Each
£ 77.41 incl. VAT
- Usually arrives within 14 working days
