References
Fluke:TL222
Rubix:257A0445
Manufacturer :2003616
EAN:0095969206440
Product details : FLUKE TL222 SUREGRIP SILICONE TEST LEAD SET
Suregrip™ accessories are designed for better grip with slippery hands. Rubber overmolding surfaces and curves that spare the fingers, offer the user a comfortable, reliable grip on the accessory. This way an accurate measurement can be taken. DMM test leads (red, black) with standard banana connectors with safety insulation. Right angle connector at both ends. Reinforced strain relief. 1.5 meter long cord with silicone insulation provides resistance against heat and cold. CAT IV 600 V, CAT III 1000 V, 10 A power. UL certified. One year warranty.
Technical specifications
Attributes
| Cable length | 1.5 m |
|---|
Show UNSPSC/ECL@SS
£ 59.77 excl. VAT
/ Each
£ 71.72 incl. VAT
- Usually arrives within 14 working days
