Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Measuring cable
FLUKE TL221 SUREGRIP EXTENSION LEAD SET
FLUKE TL221 SUREGRIP EXTENSION LEAD SET
TL221 SureGrip™ Test Lead Extensions Set
References
fluke:
TL221
rubix:
2004788
ean:
0095969206433
Technical specifications
Cable length
1.5
m
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLUKE TL221 SUREGRIP EXTENSION LEAD SET
One pair (red, black) silicone- insulated leads with safety-shrouded
Strengths
Couplers have female connectors on both ends
Safety rating: CAT IV 600 V,CAT III 1000 V, 10 A
Technical specifications
Attributes
Cable length
1.5
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.01
excl. VAT
/
Each
£
67.21
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FLUKE TLK289 EUR INDUSTRIAL MASTER TEST LEAD KIT
MARTINDALE TL16 MULTIMETER TEST LEADS
FLUKE TEST LEADS TL175E
FLUKE TLK282-1 TLK282 DELUXE AUTOMOTIVE TEST LEAD KIT
FLUKE TL71-1 TL71 TEST LEAD SET
FLUKE TL175 TWIST GUARD TEST LEADS
MARTINDALE TEST LEADS POS/NEG TL55
FLUKE TL224 SUREGRIP SILICONE TEST LEAD SET
FLUKE TL75-1 TL75 TEST LEAD SET
FLUKE TL910 ELECTRONIC TEST LEAD SET (WITH REPLACEMENT TIPS)
FLUKE TL220-1 SUREGRIP INDUSTRIAL TEST LEAD SET
FLUKE TL222 SUREGRIP SILICONE TEST LEAD SET
FLUKE TL223-1 SUREGRIP ELECTRICAL TEST LEAD SET
FLUKE TLK287 ELECTRONIC MASTER TEST LEAD KIT
FLUKE TL76 ALL-IN-ONE TEST LEAD SET