References
Fluke:TL76
Rubix:1440921
Manufacturer :2032684
EAN:0095969207607
Documents
Product details : FLUKE TL76 ALL-IN-ONE TEST LEAD SET
TL76 Set universal test leads. A pair of test leads (red, black) with a length of 1.5 meter with silicone insulation and a right angle, insulated banana connector. Lantern point (loose) for European socket (4 mm Ø). Lantern point can be removed so that connection blocks (2 mm Ø) are easily accessible. Through loose, insulated IC caps, it is possible to monitor wires close to each other and to comply with GS38. Specification CAT II 1000 V, 10A. CAT III 1000 V, CAT IV 600 V only with protective cover. One year warranty.
Strengths
Removable lantern tip for use with European wall sockets,4 mm (0.16 in) diameter
Removable lantern tip for easy access to terminal blocks, 2 mm (0.08 in) diameter
GS38 probe caps (removable) allow probing in CAT II, III and CAT IV environments
Safety rating: CAT II 1000 V, 10 A (CAT III 1000 V, CAT IV 600 V
with protective cap)
Removable lantern tip for easy access to terminal blocks, 2 mm (0.08 in) diameter
GS38 probe caps (removable) allow probing in CAT II, III and CAT IV environments
Safety rating: CAT II 1000 V, 10 A (CAT III 1000 V, CAT IV 600 V
with protective cap)
Technical specifications
Attributes
| Cable length | 1.5 m |
|---|
Show UNSPSC/ECL@SS
£ 75.04 excl. VAT
/ Each
£ 90.05 incl. VAT
- Usually arrives within 14 working days
