Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Set of pincers / pliers for hand tool
GEDORE S 8003 JC PLIERS SET
GEDORE S 8003 JC PLIERS SET
Pliers set 3-pcs S 8003
References
gedore:
S 8003 JC
rubix:
399A5544
manufacturer :
6701110
ean:
4010886670118
Technical specifications
Number of elements
3
Type
Pliers Set
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE S 8003 JC PLIERS SET
Pliers set 3 pcs Practical set composition in environmentally-friendly cardboard box JC = chrome-plated, with 2-component handles
Strengths
•Practical set composition in environmentally-friendly cardboard box
JC = chrome-plated, with 2-component handle covers
Technical specifications
Attributes
Number of elements
3
Type
Pliers Set
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.53
excl. VAT
/
Each
£
167.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 002009V01 BESTSELLER-SET
GEDORE 1500 ES-145 PLIER MODULE 6614650
KNIPEX 002016PESD CASE FOR ELECTRONIC PLIERS ESD 215MM
BAHCO 9897 ERGO ALL ROUND PLIERS TOOL SET 4PCS
KNIPEX 002015 COMPACT BOX 275MM
STANLEY FATMAX PLIER SET 4-84-488 3PCE MAXSTEEL EU
GEDORE S 8303 JC PLIERS SET
KNIPEX 002010 POWER PACK
KNIPEX 002072V04XS KNIPEX PLIERS SET XS IN BELT TOOL POUCH 150MM
STANLEY STHT0-75094 DYNAGRIP CONTROL GRIP PLIERS SET, 3 PIECE
FACOM CPE.A1 PLIER SET 4 PIECE
KNIPEX 001955S8 KNIPEX COBRA SET 3PCS 330MM
KNIPEX 002009V03 PACKAGE ALLIGATOR
STANLEY 0-84-000 FATMAX VDE COMB PLIERS 160MM
KNIPEX 001955S5 PLIER COBRA SET KULT 430MM