GEDORE S 8393 PLIERS SET 3 PCS


Pliers set 3-piece S 8393

References
gedore:S 8393
rubix:399A5407
manufacturer :3012859
ean:4010886949719
brand logo
brand logo
Technical specifications
Number of elements3
TypePliers Set

Product details : GEDORE S 8393 PLIERS SET 3 PCS


Pliers set 3-piece composition with current. Consisting of: Pipe wrench 142 10 TL, power-combining pliers 8250-200 JC and force side-cutter 8314-180 JC, Swedish model. Best cutting power (Bcp), shows the optimal intersection with perfect power usage. Pliers strength: Due to the pivot point that has been moved forward, and the lever which is extended, the force exertion is reduced by 35%.

Strengths

•Practical set composition
Consisting of power side cutter, power combination pliers, water pump pliers
8314-180 JC Power side cutter:
High force build-up due to convex handle shape and forwardly shifted pivot point in the joint
Induction-hardened cutting edges 63-65 HRC
Gedore special hardened and tempered steel, chrome-plated
2K handle sleeves
Cutting capacity: 25mm²/AWG4. piano wire max. 2.0 mm. copper wire max. 6.00 mm
8250-200 JC Power Combination Pliers:
For heavy continuous use
High force build-up due to the forward displacement of the pivot point in the joint
Induction hardened cutting edges 62-64 HRC
GEDORE special hardened and tempered steel, chrome-plated
2K handle sleeves
Cutting capacity: 25mm²/AWG4. piano wire max. 2.0 mm. copper wire max. 6.00 mm
142 10 tsp water pump pliers:
Self-clamping gripping on pipes and nuts
15-fold fine adjustment at the touch of a button
Good accessibility in narrow areas due to slim pliers head
Induction hardened teeth 61 HRC
Steel grey with blue dipped rough handles

Technical specifications


Attributes
Number of elements3
TypePliers Set
Show UNSPSC/ECL@SS
£ 115.52 excl. VAT
/ Each
£ 138.62 incl. VAT
  • Usually arrives within 14 working days