References
Armorgard:TB12
Rubix:2518677





Documents
Product details : ARMORGARD TUFFBANK TRUCK BOX TB12
tested and certified by Sold Secure and Secured by Design | unique features for ultimate safety and security | wide range of extras available
ARMORGARD TUFFBANK TRUCK BOX TB12
A new and improved version of our best-selling tool and equipment storage solution.
A new and improved version of our best-selling tool and equipment storage solution.
Strengths
Sold Secure and Secured by Design accreditation: Our TuffBanks adhere to rigorous test standards required by the police
Robust, 5-lever deadlocks with extra reinforced protection
Unique internal anti-jemmy system prevents the lid being forced open
Multiple external anti-jemmy plates
Hydraulic gas arms assist with the lid opening
Robust construction using 2 and 3mm steel
Choose from 8 versatile sizes
Powder coated for maximum durability
Forklift skids for easy transportation (except TB1 and TB12)
Robust castors and crane lifting eyes are available as optional extras to simplify transportation
Use the optional storage shelf or our unique PowerShelf to organise and charge your tools
Robust, 5-lever deadlocks with extra reinforced protection
Unique internal anti-jemmy system prevents the lid being forced open
Multiple external anti-jemmy plates
Hydraulic gas arms assist with the lid opening
Robust construction using 2 and 3mm steel
Choose from 8 versatile sizes
Powder coated for maximum durability
Forklift skids for easy transportation (except TB1 and TB12)
Robust castors and crane lifting eyes are available as optional extras to simplify transportation
Use the optional storage shelf or our unique PowerShelf to organise and charge your tools
Applications
Suitable for sites and vans
Technical specifications
Attributes
| Material | steel |
|---|---|
| Height | 460 mm |
| Length | 1150 mm |
| Width | 495 mm |
| Weight | 60 kg |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 589.09 excl. VAT
/ Each
£ 706.91 incl. VAT
- Usually arrives within 14 working days
