References
Draper:45275
Rubix:382A3072
Manufacturer :45275
EAN:5010559452750




Technical specifications
| Material | reinforced screw-in polyester rods |
|---|---|
| Height | 38 mm |
| Length | 340 mm |
Product details : DRAPER 45275 TOOLBOX CABLE ACCESS KIT
Ten 330mm long reinforced screw - in polyester rods ideal for gaining access to wire and cables under floorboards, ceiling cavities, trunking and the like. Supplied with hook end and flexible joint with ring end. These rods are suitable for storage in an average - sized tool box. in storage tube.
Technical specifications
Attributes
| Material | reinforced screw-in polyester rods |
|---|---|
| Height | 38 mm |
| Length | 340 mm |
| Width | 38 mm |
| Weight | 0.2 kg |
| Type | cable kit |
Show UNSPSC/ECL@SS
£ 15.66 excl. VAT
/ Each
£ 18.79 incl. VAT
- Delivery usually within ( 7 ) days