References
Roebuck:7850930
Rubix:2580711
EAN:3660338342448

Documents
Product details : ROEBUCK PLASTIC TOOL BOXES 547 X 271 X 278 MM
Polypropylene box.
Has 2 separate compartments integrated in the lid for storing small parts.
Transparent polycarbonate cover, resistant to scratches and impacts.
Integrated mobile tool tray.
Aluminium handle and latches.
Can be padlocked.
Has 2 separate compartments integrated in the lid for storing small parts.
Transparent polycarbonate cover, resistant to scratches and impacts.
Integrated mobile tool tray.
Aluminium handle and latches.
Can be padlocked.
Technical specifications
Attributes
| Material | polypropylene |
|---|---|
| Height | 271 mm |
| Length | 547 mm |
| Width | 278 mm |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- In stock: Next day delivery
