FACOM BP.C16NPB ONE TOUCH PLASTIC TOOL BOX 391 X 164 X 222MM
Plastic Tool Box
See technical informationReferences
Facom:BP.C16NPB
Rubix:222A9542
EAN:3662424057236





Product details : FACOM BP.C16NPB ONE TOUCH PLASTIC TOOL BOX 391 X 164 X 222MM
Easy to install: quick attachment to the perforated sides of the trolley or to a perforated wall panel (hanging system supplied). Easy to use and time-saving. No specific location: keys can be fitted to any recess. No risk of damaging tools: polypropylene rack and studied shapes ensure risk-free contact. Extensive range coverage.
Technical specifications
Attributes
| Material | plastic |
|---|---|
| Height | 164 mm |
| Length | 391 mm |
| Width | 222 mm |
| Colour | black |
| Permissible load | 17 kg |
Show UNSPSC/ECL@SS
£ 19.02 excl. VAT
/ Each
£ 22.82 incl. VAT
- In stock: Next day delivery
