References
Dewalt:DWST1-70706
Rubix:80130156
EAN:3253561707063

Product details : DEWALT T-BOX 4 SHALLOW DRAWER KIT BOX DWST1-70706
Strengths
•Removable covered cups for organisation of small parts & accessories
Ball bearing slides reliable for heavy-duty loads
Heavy-duty metal latches for rust resistance
Ball bearing slides reliable for heavy-duty loads
Heavy-duty metal latches for rust resistance
Technical specifications
Attributes
| Height | 175 mm |
|---|---|
| Length | 315 mm |
| Width | 430 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 41.80 excl. VAT
/ Each
£ 50.16 incl. VAT
- In stock: Next day delivery