KLINGSPOR 367129 PS22K SELF-FAST. PAPER STRIP 80X133MM GRIT 80 8H PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:367129
Rubix:416A4031

Product details : KLINGSPOR 367129 PS22K SELF-FAST. PAPER STRIP 80X133MM GRIT 80 8H PK5
PS 22 K strips self-fastening, 80 x 133 mm grit 80 hole pattern GL18, retail-packaged with tab
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Usually arrives within 14 working days