98 90 KNIPEX JUNIOR HACKSAW


PUK® Junior Hacksaw

References
knipex:98 90
rubix:1343847
ean:4003773028321
brand logo
brand logo
Technical specifications
Length235 mm
MaterialMetal and wood
TypeLog saw
See all Specifications

Product details : 98 90 KNIPEX JUNIOR HACKSAW


98 90 PUK® Junior Hacksaw
Dip insulated saw with saw blade for metal and wood with 25 teeth per inch, exchangeable. Saw blade length: 150 mm. PUK® is a registered trade mark of Josef Haunstetter Sägenfabrik KG.
  • Saw blade length: 150 mm
  • Saw blade for metal and wood with 25 teeth per inch, exchangeable. Tested according to DIN EN/IEC 60900 : 2004.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)320x110x14 mm
    Length235 mm
    MaterialMetal and wood
    TypeLog saw
    Teeth1 mm
    Show UNSPSC/ECL@SS
    £ 31.90 excl. VAT
    / Each
    £ 38.28 incl. VAT
    • Sold out