NORTON NQ24P-180X7.0X22.23-T27 NOR-QUANTUM3 GRINDING DISC PK10


QUANTUM 3 for Right-Angle Grinder Grinding on METAL INOX

References
norton:66253371364
rubix:80252892
brand logo
brand logo
Technical specifications
Diameter180 mm
Reaming diameter22.23 mm
Thickness7 mm
See all Specifications

Product details : NORTON NQ24P-180X7.0X22.23-T27 NOR-QUANTUM3 GRINDING DISC PK10


Designed for optimized performance on all kinds of black steel.
The ceramic / aluminium blend of grains guarantees an absolute maximum material removal rate and speed of cut. Very omfortable in use. Where real savings in time, effort and process costs need to be made.
Disc Grinding for angle grinder - METAL INOX - Norton QUANTUM 3 - 180x7x22.23mm

Applications

Grinding

Technical specifications


Attributes
Diameter180 mm
Reaming diameter22.23 mm
Thickness7 mm
ApplicationGrinding
ShapeRound
Show UNSPSC/ECL@SS
£ 171.82 excl. VAT
/ Each
£ 206.18 incl. VAT
  • Usually arrives within 14 working days